
Aqua EX Flat Bottom Long Shank - 6.8mm
Mfr # 0718080
Zoro # G210409638
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Flutes
CONVENTIONAL SPIRAL
Drill Bit Size
6.6
Coolant Through
No
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0718080
Zoro #
G210409638
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
6.6
Overall Length
120
Flute Length
30
Shank size
6
Details
Flutes
CONVENTIONAL SPIRAL
Coolant Through
No
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Cutting Direction
Right
Type
Endmill Type Shank
Drill Bit Point Angle
180
Drill Bit Finish
AQUA EX
Drill Bit Material
SOLID CARBIDE
Decimal Equivalent
0.2598
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.