Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Flat Bottom Long Shank - 7/32

  • Mfr # 1489467

  • Zoro # G210409836


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94
Coolant Through
Yes
Drill Bit Size
0.21875
Cutting Direction
Right
Drill Bit Point Angle
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1489467
Zoro #
G210409836
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
94
Drill Bit Size
0.21875
Flute Length
37
Shank size
6

Details

Coolant Through
Yes
Cutting Direction
Right
Drill Bit Point Angle
180
Type
Endmill Type Shank
Decimal Equivalent
0.21875
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
AQUA EX
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Material
SOLID CARBIDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.