Zoro Homepage

Aqua EX Flat Bottom Long Shank - 7.4mm

  • Mfr # 0718147

  • Zoro # G010409661


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
180
Overall Length
120
Drill Bit Material
SOLID CARBIDE
Drill Bit Size
7.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0718147
Zoro #
G010409661
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
120
Drill Bit Size
7.2
Flute Length
33
Shank size
6

Details

Cutting Direction
Right
Drill Bit Point Angle
180
Drill Bit Material
SOLID CARBIDE
Type
Endmill Type Shank
Flutes
CONVENTIONAL SPIRAL
Decimal Equivalent
0.2835
Coolant Through
No
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Finish
AQUA EX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.