
Aqua EX Flat Bottom Long Shank - 7.9mm
Mfr # 0718199
Zoro # G510409741
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
7.7
Drill Bit Material
SOLID CARBIDE
Decimal Equivalent
0.3031
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0718199
Zoro #
G510409741
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
7.7
Flute Length
36
Overall Length
120
Shank size
6
Details
Drill Bit Material
SOLID CARBIDE
Decimal Equivalent
0.3031
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Finish
AQUA EX
Drill Bit Point Angle
180
Type
Endmill Type Shank
Flutes
CONVENTIONAL SPIRAL
Coolant Through
No
Cutting Direction
Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.