Zoro Homepage

Aqua EX Flat Bottom Long Shank - 8.1mm

  • Mfr # 0718210

  • Zoro # G410409834


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Finish
AQUA EX
Type
Endmill Type Shank
Coolant Through
No
Drill Bit Point Angle
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0718210
Zoro #
G410409834
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
120
Drill Bit Size
7.9
Flute Length
36
Shank size
6

Details

Cutting Direction
Right
Drill Bit Finish
AQUA EX
Type
Endmill Type Shank
Coolant Through
No
Drill Bit Point Angle
180
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Material
SOLID CARBIDE
Decimal Equivalent
0.311
Flutes
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.