Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Flat Bottom Long Shank - 8.6mm

  • Mfr # 0718262

  • Zoro # G710409763


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
8.4
Drill Bit Finish
AQUA EX
Type
Endmill Type Shank
Drill Bit Material
SOLID CARBIDE
Decimal Equivalent
0.3307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0718262
Zoro #
G710409763
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
8.4
Overall Length
130
Flute Length
39
Shank size
8

Details

Drill Bit Finish
AQUA EX
Type
Endmill Type Shank
Drill Bit Material
SOLID CARBIDE
Decimal Equivalent
0.3307
Coolant Through
No
Cutting Direction
Right
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Flutes
CONVENTIONAL SPIRAL
Drill Bit Point Angle
180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.