Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Flat Bottom Long Shank - 9.3mm

  • Mfr # 0718336

  • Zoro # G110409677


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
180
Drill Bit Size
9.1
Drill Bit Finish
AQUA EX
Coolant Through
No
Flute Length
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0718336
Zoro #
G110409677
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
9.1
Flute Length
42
Overall Length
130
Shank size
8

Details

Drill Bit Point Angle
180
Drill Bit Finish
AQUA EX
Coolant Through
No
Cutting Direction
Right
Flutes
CONVENTIONAL SPIRAL
Type
Endmill Type Shank
Drill Bit Material
SOLID CARBIDE
Decimal Equivalent
0.3583
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.