
Aqua EX Flat Bottom Long Shank - 9.4mm
Mfr # 0718342
Zoro # G310409576
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
No
Decimal Equivalent
0.3622
Flutes
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0718342
Zoro #
G310409576
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
9.2
Flute Length
42
Overall Length
130
Shank size
8
Details
Coolant Through
No
Decimal Equivalent
0.3622
Flutes
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Type
Endmill Type Shank
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
AQUA EX
Cutting Direction
Right
Drill Bit Point Angle
180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.