Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Flat Bottom Long Shank - 9.7mm

  • Mfr # 0718371

  • Zoro # G010409647


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
180
Flute Length
43
Type
Endmill Type Shank
Cutting Direction
Right
Decimal Equivalent
0.374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0718371
Zoro #
G010409647
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
43
Overall Length
130
Drill Bit Size
9.5
Shank size
8

Details

Drill Bit Point Angle
180
Type
Endmill Type Shank
Cutting Direction
Right
Decimal Equivalent
0.374
Flutes
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Finish
AQUA EX
Drill Bit Material
SOLID CARBIDE
Coolant Through
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.