
Aqua EX Flat Bottom Oil Hole 3D - 1.0mm
Mfr # 0760322
Zoro # G210407740
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Size
19.5
Overall Length
145
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0760322
Zoro #
G210407740
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
19.5
Overall Length
145
Shank Dia.
16
Flute Length
68
Details
Cutting Direction
Right
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide Flat Stub Drill Bits
Drill Bit Point Angle
180 Degrees
Coolant Through
Yes
Shank Type
Endmill Type Shank
Number of Flutes
2
Drill Bit Material
Solid Carbide
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.