Zoro Homepage

Aqua EX Flat Bottom Oil Hole 3D - 11.0mm

  • Mfr # 0719573

  • Zoro # G810407775


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
180 Degrees
Decimal Equivalent
0.4252
Flute Length
49
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0719573
Zoro #
G810407775
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
49
Drill Bit Size
10.80 mm
Shank Dia.
11
Overall Length
116

Details

Cutting Direction
Right
Drill Bit Point Angle
180 Degrees
Decimal Equivalent
0.4252
Number of Flutes
2
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide Flat OH Drill Bits
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.