Zoro Homepage

Aqua EX Flat Bottom Oil Hole 3D - 11.2mm

  • Mfr # 0719596

  • Zoro # G910407781


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
50
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Shank Dia.
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0719596
Zoro #
G910407781
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
50
Shank Dia.
11
Overall Length
116
Drill Bit Size
11

Details

Cutting Direction
Right
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.4331
Coolant Through
Yes
Number of Flutes
2
Drill Bit Point Angle
180 Degrees
Finish
AQUA EX
Item
Carbide Flat OH Drill Bits
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.