Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Flat Bottom Oil Hole 3D - 11.6mm

  • Mfr # 0720620

  • Zoro # G110409554


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
Yes
Number of Flutes
2
Shank Dia.
12
Decimal Equivalent
0.4488
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0720620
Zoro #
G110409554
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
12
Overall Length
146
Flute Length
76
Drill Bit Size
11.4

Details

Cutting Direction
Right
Coolant Through
Yes
Number of Flutes
2
Item
Carbide Flat OH Drill Bits
Decimal Equivalent
0.4488
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Drill Bit Point Angle
180 Degrees
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.