Zoro Homepage

Aqua EX Flat Bottom Oil Hole 3D - 1.1mm

  • Mfr # 0760339

  • Zoro # G510407792


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
145
Shank Dia.
20
Finish
AQUA EX
Drill Bit Point Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0760339
Zoro #
G510407792
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
145
Shank Dia.
20
Flute Length
70
Drill Bit Size
20

Details

Cutting Direction
Right
Finish
AQUA EX
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Coolant Through
Yes
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide Flat Stub Drill Bits
Drill Bit Material
Solid Carbide
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.