
Aqua EX Flat Bottom Oil Hole 3D - 2.2mm
Mfr # 0760643
Zoro # G310409224
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Decimal Equivalent
0.0787
Coolant Through
Yes
Shank Dia.
3
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0760643
Zoro #
G310409224
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
3
Flute Length
12.6
Overall Length
60
Drill Bit Size
2
Details
Cutting Direction
Right
Decimal Equivalent
0.0787
Item
Carbide Flat OH Drill Bits
Coolant Through
Yes
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Number of Flutes
2
Drill Bit Point Angle
180 Degrees
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.