Zoro Homepage

Aqua EX Flat Bottom Oil Hole 3D - 5.5mm

  • Mfr # 0719028

  • Zoro # G410407540


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
Yes
Number of Flutes
2
Finish
AQUA EX
Shank Dia.
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0719028
Zoro #
G410407540
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
6
Drill Bit Size
5.3
Flute Length
24
Overall Length
82

Details

Cutting Direction
Right
Coolant Through
Yes
Number of Flutes
2
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
180 Degrees
Decimal Equivalent
0.2087
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Item
Carbide Flat OH Drill Bits
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.