
Aqua EX Flat Bottom Oil Hole 3D - 6.5mm
Mfr # 0719120
Zoro # G110407390
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Flute Length
28
Shank Dia.
7
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0719120
Zoro #
G110407390
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
6.3
Flute Length
28
Shank Dia.
7
Overall Length
88
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Decimal Equivalent
0.248
Shank Type
Endmill Type Shank
Drill Bit Point Angle
180 Degrees
Coolant Through
Yes
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide Flat OH Drill Bits
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.