
Aqua EX Flat Bottom Oil Hole 3D - 6.7mm
Mfr # 0719143
Zoro # G910407217
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
30
Number of Flutes
3
Overall Length
88
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0719143
Zoro #
G910407217
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
30
Overall Length
88
Drill Bit Size
6.5
Shank Dia.
7
Details
Cutting Direction
Right
Number of Flutes
3
Coolant Through
Yes
Shank Type
Endmill Type Shank
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
180 Degrees
Item
Carbide Flat OH Drill Bits
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2559
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.