
Aqua EX Flat Bottom Oil Hole 3D - 7/32
Mfr # 1489656
Zoro # G710406854
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Coolant Through
No
Drill Bit Size
0.21875
Shank Dia.
6
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1489656
Zoro #
G710406854
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
0.21875
Shank Dia.
6
Overall Length
60
Flute Length
25
Details
Cutting Direction
Right
Coolant Through
No
Finish
AQUA EX
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
180 Degrees
Decimal Equivalent
0.21875
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Item
Carbide Flat Drill Bits
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.