Zoro Homepage

Aqua EX Flat Bottom Oil Hole 3D - 8.2mm

  • Mfr # 0719298

  • Zoro # G410407588


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
8
Coolant Through
Yes
Decimal Equivalent
0.315
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0719298
Zoro #
G410407588
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
8
Flute Length
36
Overall Length
94
Drill Bit Size
8

Details

Cutting Direction
Right
Item
Carbide Flat OH Drill Bits
Coolant Through
Yes
Decimal Equivalent
0.315
Drill Bit Material
Solid Carbide
Finish
AQUA EX
Number of Flutes
2
Drill Bit Point Angle
180 Degrees
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.