
Aqua EX Flat Bottom Oil Hole 3D - 9/32
Mfr # 1489679
Zoro # G310406841
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Drill Bit Point Angle
180 Degrees
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1489679
Zoro #
G310406841
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
70
Drill Bit Size
0.28125
Shank Dia.
6
Flute Length
33
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Drill Bit Point Angle
180 Degrees
Coolant Through
No
Finish
AQUA EX
Decimal Equivalent
0.28125
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Item
Carbide Flat Drill Bits
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.