
Aqua EX Flat Bottom Oil Hole 5D - 1/8
Mfr # 1489794
Zoro # G910407040
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
4
Coolant Through
Yes
Decimal Equivalent
0.125
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1489794
Zoro #
G910407040
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
4
Drill Bit Size
0.125
Overall Length
80
Flute Length
22
Details
Cutting Direction
Right
Coolant Through
Yes
Decimal Equivalent
0.125
Shank Type
Endmill Type Shank
Finish
AQUA EX
Item
Carbide Flat OH Drill Bits
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
180 Degrees
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.