
Aqua EX Flat Bottom Oil Hole 5D - 21/64
Mfr # 1489868
Zoro # G710407677
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
39
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
180 Degrees
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1489868
Zoro #
G710407677
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
39
Overall Length
100
Drill Bit Size
0.328125
Shank Dia.
9
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Item
Carbide Flat OH Drill Bits
Drill Bit Point Angle
180 Degrees
Coolant Through
Yes
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Decimal Equivalent
0.328125
Finish
AQUA EX
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.