Zoro Homepage

Aqua EX Flat Bottom Oil Hole 5D - 3/8

  • Mfr # 1489880

  • Zoro # G710407684


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
106
Shank Type
Endmill Type Shank
Decimal Equivalent
0.375
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489880
Zoro #
G710407684
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
106
Shank Dia.
10
Drill Bit Size
0.375
Flute Length
43

Details

Cutting Direction
Right
Shank Type
Endmill Type Shank
Decimal Equivalent
0.375
Finish
AQUA EX
Drill Bit Point Angle
180 Degrees
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Item
Carbide Flat OH Drill Bits
Number of Flutes
2
Coolant Through
Yes
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.