Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Flat Bottom Oil Hole 5D - 5/16

  • Mfr # 1489851

  • Zoro # G110407680


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
AQUA EX
Shank Type
Endmill Type Shank
Flute Length
36
Overall Length
94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489851
Zoro #
G110407680
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
36
Overall Length
94
Drill Bit Size
0.3125
Shank Dia.
8

Details

Cutting Direction
Right
Finish
AQUA EX
Shank Type
Endmill Type Shank
Item
Carbide Flat OH Drill Bits
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Number of Flutes
2
Decimal Equivalent
0.3125
Drill Bit Point Angle
180 Degrees
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.