Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Flat Bottom Oil Hole 5D - 5/32

  • Mfr # 1489800

  • Zoro # G510407051


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Flute Length
26
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489800
Zoro #
G510407051
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
26
Drill Bit Size
0.15625
Shank Dia.
4
Overall Length
80

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Number of Flutes
2
Coolant Through
Yes
Item
Carbide Flat OH Drill Bits
Decimal Equivalent
0.15625
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Finish
AQUA EX
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.