Zoro Homepage

Aqua EX Flat Bottom Oil Hole 5D - 9/32

  • Mfr # 1489845

  • Zoro # G810407638


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
180 Degrees
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Decimal Equivalent
0.28125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489845
Zoro #
G810407638
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
33
Drill Bit Size
0.28125
Overall Length
94
Shank Dia.
8

Details

Cutting Direction
Right
Drill Bit Point Angle
180 Degrees
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Decimal Equivalent
0.28125
Finish
AQUA EX
Number of Flutes
2
Item
Carbide Flat OH Drill Bits
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.