Zoro Homepage

Aqua EX Flat Bottom Stub - 0.9mm

  • Mfr # 0737152

  • Zoro # G110406065


product price: $70.19
/ea

Key Features

Size
0.7
Overall Length
47
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0737152
Zoro #
G110406065
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.7
Overall Length
47
Shank Dia.
3
Flute Length
2.31

Details

Item
Carbide Flat Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Decimal Equivalent
0.027559
Cutting Direction
Right
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.