
Aqua EX Flat Bottom Stub - 13.0mm
Mfr # 0710123
Zoro # G510405378
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Size
12.8
Overall Length
100
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0710123
Zoro #
G510405378
UPC #
-
Country of Origin
Multiple
Dimensions
Size
12.8
Overall Length
100
Shank Dia.
12
Flute Length
57
Details
Item
Carbide Flat Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Coolant Through
No
Decimal Equivalent
0.503936
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.