Zoro Homepage

Aqua EX Flat Bottom Stub - 13.6mm

  • Mfr # 0724734

  • Zoro # G610405360


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Size
13.4
Overall Length
100
Number of Flutes
3
Material
SOLID CARBIDE
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0724734
Zoro #
G610405360
UPC #
-
Country of Origin
Multiple

Dimensions

Size
13.4
Overall Length
100
Flute Length
59
Shank Dia.
12

Details

Item
Carbide Flat Stub Drill Bits
Number of Flutes
3
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Cutting Direction
Right
Decimal Equivalent
0.527558
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.