Zoro Homepage

Aqua EX Flat Bottom Stub - 13.9mm

  • Mfr # 0724763

  • Zoro # G510405347


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Size
13.7
Overall Length
100
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0724763
Zoro #
G510405347
UPC #
-
Country of Origin
Multiple

Dimensions

Size
13.7
Overall Length
100
Shank Dia.
12
Flute Length
61

Details

Item
Carbide Flat Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.539369
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Cutting Direction
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.