
Aqua EX Flat Bottom Stub - 23/64
Mfr # 1455675
Zoro # G410406277
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Size
0.359375
Overall Length
5.125
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1455675
Zoro #
G410406277
UPC #
-
Country of Origin
Multiple
Dimensions
Size
0.359375
Overall Length
5.125
Flute Length
3.25
Shank Dia.
0.359375
Details
Item
HSS PM Jobber Drill Bits
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Application
Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Cutting Direction
Right
Decimal Equivalent
0.359375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.