
Aqua EX Flat Bottom Stub - 2.7mm
Mfr # 0713225
Zoro # G110406027
product price: $64.55
/eaKey Features
Size
2.5
Overall Length
50
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0713225
Zoro #
G110406027
UPC #
-
Country of Origin
Japan
Dimensions
Size
2.5
Overall Length
50
Shank Dia.
4
Flute Length
12
Details
Item
Carbide Flat Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Cutting Direction
Right
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.098425
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.