Zoro Homepage

Aqua EX Flat Bottom Stub - 5/16

  • Mfr # 1455652

  • Zoro # G810406266


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Size
0.3125
Overall Length
4.75
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1455652
Zoro #
G810406266
UPC #
-
Country of Origin
Multiple

Dimensions

Size
0.3125
Overall Length
4.75
Flute Length
2.875
Shank Dia.
0.3125

Details

Item
HSS PM Jobber Drill Bits
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Application
Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.3125
Coolant Through
Yes
Cutting Direction
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.