Zoro Homepage

Aqua EX Flat Bottom Stub - 9/16

  • Mfr # 1455749

  • Zoro # G510406313


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Size
0.5625
Overall Length
7
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1455749
Zoro #
G510406313
UPC #
-
Country of Origin
Multiple

Dimensions

Size
0.5625
Overall Length
7
Shank Dia.
0.5625
Flute Length
4.5

Details

Item
HSS PM Jobber Drill Bits
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.5625
Application
Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy
Cutting Direction
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.