
Aqua EX Flat Bottom Stub - Corner Radius - 11.0mm
Mfr # 0732814
Zoro # G910405763
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Size
10.8
Overall Length
90
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0732814
Zoro #
G910405763
UPC #
-
Country of Origin
Multiple
Dimensions
Size
10.8
Overall Length
90
Shank Dia.
10
Flute Length
49
Details
Item
Carbide Flat Radius Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Decimal Equivalent
0.425196
Cutting Direction
Right
Coolant Through
No
Application
Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum
Flute Type
CONVENTIONAL SPIRAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.