
Aqua EX Flat Bottom Stub - Corner Radius - 12.0mm
Mfr # 0732837
Zoro # G110405679
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Size
11.8
Overall Length
90
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0732837
Zoro #
G110405679
UPC #
-
Country of Origin
Multiple
Dimensions
Size
11.8
Overall Length
90
Flute Length
54
Shank Dia.
10
Details
Item
Carbide Flat Radius Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Decimal Equivalent
0.464566
Cutting Direction
Right
Application
Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.