
Aqua EX Flat Bottom Stub - Corner Radius - 1/4
Mfr # 1490003
Zoro # G410405584
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Size
0.25
Overall Length
85
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1490003
Zoro #
G410405584
UPC #
-
Country of Origin
Multiple
Dimensions
Size
0.25
Overall Length
85
Flute Length
42
Shank Dia.
6
Details
Item
Carbide Flat 4D Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Cutting Direction
Right
Coolant Through
No
Decimal Equivalent
0.25
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.