
Aqua EX Flat Bottom Stub - Corner Radius - 23/64
Mfr # 1490049
Zoro # G410405348
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Size
0.359375
Overall Length
100
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1490049
Zoro #
G410405348
UPC #
-
Country of Origin
Multiple
Dimensions
Size
0.359375
Overall Length
100
Shank Dia.
8
Flute Length
59
Details
Item
Carbide Flat 4D Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Cutting Direction
Right
Coolant Through
No
Decimal Equivalent
0.359375
Flute Type
CONVENTIONAL SPIRAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.