Zoro Homepage

Aqua EX Flat Bottom Stub - Corner Radius - 3.0mm

  • Mfr # 0732580

  • Zoro # G810406402


product price: $74.95
/ea

Key Features

Size
15.6
Overall Length
146
Number of Flutes
3
Material
SOLID CARBIDE
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0732580
Zoro #
G810406402
UPC #
-
Country of Origin
Multiple

Dimensions

Size
15.6
Overall Length
146
Shank Dia.
16
Flute Length
80

Details

Item
Carbide 3D 3 Flute Drill Bits
Number of Flutes
3
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
140
Shank Type
Endmill Type Shank
Cutting Direction
Right
Coolant Through
Yes
Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.