Zoro Homepage

Aqua EX Flat Bottom Stub - Corner Radius - 3.1mm

  • Mfr # 1490158

  • Zoro # G010405816


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Size
16
Overall Length
146
Number of Flutes
3
Material
SOLID CARBIDE
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490158
Zoro #
G010405816
UPC #
-
Country of Origin
Multiple

Dimensions

Size
16
Overall Length
146
Flute Length
80
Shank Dia.
16

Details

Item
Carbide 3D 3 Flute Drill Bits
Number of Flutes
3
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
140
Shank Type
Endmill Type Shank
Coolant Through
Yes
Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
Flute Type
CONVENTIONAL SPIRAL
Cutting Direction
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.