
Aqua EX Flat Bottom Stub - Corner Radius - 3.7mm
Mfr # 1490193
Zoro # G510405842
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Size
3.5
Overall Length
50
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1490193
Zoro #
G510405842
UPC #
-
Country of Origin
Multiple
Dimensions
Size
3.5
Overall Length
50
Shank Dia.
6
Flute Length
16
Details
Item
Carbide Flat Radius Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Cutting Direction
Right
Application
Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum
Coolant Through
No
Decimal Equivalent
0.137795
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.