
Aqua EX Flat Bottom Stub - Corner Radius - 6.7mm
Mfr # 1490410
Zoro # G610406084
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Size
6.5
Overall Length
70
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1490410
Zoro #
G610406084
UPC #
-
Country of Origin
Multiple
Dimensions
Size
6.5
Overall Length
70
Shank Dia.
6
Flute Length
30
Details
Item
Carbide Flat Radius Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Application
Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum
Coolant Through
No
Cutting Direction
Right
Decimal Equivalent
0.255905
Flute Type
CONVENTIONAL SPIRAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.