
Aqua EX Flat Bottom Stub - Corner Radius - 8.5mm
Mfr # 0732734
Zoro # G110406348
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Size
8.3
Overall Length
80
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0732734
Zoro #
G110406348
UPC #
-
Country of Origin
Multiple
Dimensions
Size
8.3
Overall Length
80
Flute Length
37
Shank Dia.
8
Details
Item
Carbide Flat Radius Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Cutting Direction
Right
Application
Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum
Decimal Equivalent
0.326771
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.