Zoro Homepage

Aqua EX Flat Bottom Super Stub - 11.6mm

  • Mfr # 0764918

  • Zoro # G110405549


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Size
11.4
Overall Length
90
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0764918
Zoro #
G110405549
UPC #
-
Country of Origin
Japan

Dimensions

Size
11.4
Overall Length
90
Shank Dia.
10
Flute Length
41

Details

Item
Carbide Flat Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting
Cutting Direction
Right
Coolant Through
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.