Zoro Homepage

Aqua EX Flat Bottom Super Stub - 12.0mm

  • Mfr # 0764953

  • Zoro # G110405624


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Size
11.8
Overall Length
90
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0764953
Zoro #
G110405624
UPC #
-
Country of Origin
Japan

Dimensions

Size
11.8
Overall Length
90
Shank Dia.
10
Flute Length
42

Details

Item
Carbide Flat Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Cutting Direction
Right
Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.