
Aqua EX Flat Bottom Super Stub - 19.0mm
Mfr # 0764661
Zoro # G110406409
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Size
18
Overall Length
125
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0764661
Zoro #
G110406409
UPC #
-
Country of Origin
Japan
Dimensions
Size
18
Overall Length
125
Shank Dia.
16
Flute Length
63
Details
Item
Carbide Flat Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.