
Aqua EX Flat Bottom Super Stub - 6.8mm
Mfr # 0765433
Zoro # G110405457
product price: $93.65
/ea
Free Shipping & Returns
Key Features
Size
6.6
Overall Length
70
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0765433
Zoro #
G110405457
UPC #
-
Country of Origin
Japan
Dimensions
Size
6.6
Overall Length
70
Shank Dia.
6
Flute Length
23
Details
Item
Carbide Flat Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.