
Aqua EX Flat Bottom Super Stub - 8.3mm
Mfr # 0765588
Zoro # G110405297
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Size
8.1
Overall Length
80
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0765588
Zoro #
G110405297
UPC #
-
Country of Origin
Japan
Dimensions
Size
8.1
Overall Length
80
Shank Dia.
8
Flute Length
29
Details
Item
Carbide Flat Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting
Cutting Direction
Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.