
Aqua EX Oil Hole 10D - 10.3mm
Mfr # 0730360
Zoro # G410407052
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Flute Length
137
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0730360
Zoro #
G410407052
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
10.10 mm
Flute Length
137
Shank Dia.
11
Overall Length
197
Details
Cutting Direction
Right
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.397637795275591
Coolant Through
Yes
Item
Carbide 10D Drill Bits
Shank Type
Endmill Type Shank
Finish
AQUA EX
Number of Flutes
2
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.